Shop WALTER
See all product information
Create Account
Angle Grinder Cut-Off Wheels, PK25
- Mfr # 11X242
- Zoro # G023356150
product price:Â
$
6.55
/pk of 25, $0.26/ea
Sold in multiples of 2Â pks for
$13.10
Key Features
Series
ZIP XX
Grit
46
Bond Type
Resin
Overall Diameter
4 1/2 in
Maximum Operating Speed
13,300 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11X242
- Zoro #
- G023356150
- UPC #
- 662980304167
- Country of Origin
- Italy
- Series
- ZIP XX
- Grit
- 46
- Bond Type
- Resin
- Maximum Operating Speed
- 13,300 RPM
- Reinforced Status
- Reinforced
- Item
- Angle Grinder Cut-Off Wheels
- Compatible Tool Type
- Angle Grinder
- Abrasive Material
- Ceramic
- Primary Material Application
- Stainless Steel, Steel
- Wheel Type
- Type 1
Dimensions
- Overall Diameter
- 4 1/2 in
- Overall Thickness
- 0.0625 in
- Connector Size
- 7/8 in
Description
Angle Grinder Cut-Off Wheels, Abrasive Material Ceramic, Grit 46, Connector Size 7/8 in, Overall Diameter 4 1/2 in, Overall Thickness 0.0625 in, Compatible Tool Type Angle Grinder, Primary Material Application Stainless Steel, Steel, Series ZIP XX, Wheel Type Type 1, Specification Not Applicable, Maximum Operating Speed 13,300 RPM, Reinforced Status Reinforced, Bond Type Resin, Package Quantity 25
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.