Angle Grinder Grinding Wheels, PK20
- Mfr # 08K500
- Zoro # G323358724
product price:Â
$
11.65
/pk of 20, $0.58/ea
Sold in multiples of 20Â pks for
$233.00
Key Features
Wheel Type
Type 27
Overall Diameter
5 in
Maximum Operating Speed
12,200 RPM
Overall Thickness
0.25 in
Connector Type
Threaded Hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 08K500
- Zoro #
- G323358724
- UPC #
- 662980149898
- Country of Origin
- Italy
- Wheel Type
- Type 27
- Item
- Angle Grinder Grinding Wheels
- Maximum Operating Speed
- 12,200 RPM
- Connector Type
- Threaded Hole
- Product Type
- Grinding Wheel
- Compatible Tool Type
- Angle Grinder
- Series
- HP XX
- Primary Material Application
- Stainless Steel, Steel
- Abrasive Material
- Zirconia Alumina
Dimensions
- Overall Diameter
- 5 in
- Overall Thickness
- 0.25 in
- Connector Size
- 5/8"-11
Description
Angle Grinder Grinding Wheels, Abrasive Material Zirconia Alumina, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Overall Diameter 5 in, Overall Thickness 0.25 in, Primary Material Application Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series HP XX, Wheel Type Type 27, Maximum Operating Speed 12,200 RPM, Package Quantity 20
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.