Angle Grinder Grinding Wheels, PK25

  • Mfr # 08H700
  • Zoro # G623355447
product price: 
$
14.79
/pk of 25, $0.59/ea
Sold in multiples of 25 pks for $369.75

Key Features

Overall Thickness
0.25 in
Primary Material Application
Stainless Steel, Steel
Connector Size
7/8 in
Maximum Operating Speed
8,600 RPM
Series
HP XX
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
08H700
Zoro #
G623355447
UPC #
662980971925
Country of Origin
Thailand

Dimensions

Overall Thickness
0.25 in
Connector Size
7/8 in
Overall Diameter
7 in

Details

Primary Material Application
Stainless Steel, Steel
Maximum Operating Speed
8,600 RPM
Series
HP XX
Wheel Type
Type 27
Product Type
Grinding Wheel
Abrasive Material
Zirconia Alumina
Compatible Tool Type
Angle Grinder
Connector Type
Threaded Hole
Item
Angle Grinder Grinding Wheels

Description

Angle Grinder Grinding Wheels, Abrasive Material Zirconia Alumina, Connector Size 7/8 in, Connector Type Threaded Hole, Overall Diameter 7 in, Overall Thickness 0.25 in, Primary Material Application Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series HP XX, Wheel Type Type 27, Maximum Operating Speed 8,600 RPM, Package Quantity 25

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.