This item is Discontinued.
This item is Discontinued.
Anti-Spatter Sprayer, E-Weld Series (Discontinued)
Mfr #
53L125
Zoro #
G4423769
UPC # 662980851746
Country of Origin United States
Category Metalworking Fluids
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53L125
- Zoro #
- G4423769
- UPC #
- 662980851746
- Country of Origin
- United States
Dimensions
- Container Size
- 86.7 oz
Details
- Item
- Anti-Spatter Sprayer
- Container Type
- Gun Applicator
- Form
- Spray
- Base Type
- Plastic
- Color
- Black, Yellow, White
- Series
- E-Weld
- Application
- Metalworking
- Temp. Range
- 68 Degrees F
- Net Weight
- 86.7 oz
- Material
- Plastic
- Features
- Adhesive Coating, Ceramic Formula Provides Long Lasting Protection, E-WELD Plasma can be Painted on Manually or Sprayed on with the Applicator
- Container Capacity
- 86.1 oz
- For Dispensing
- Anti-Spatter
- Compatible with Manufacturer Model Number
- 53F605
- Dispenser Type
- Sprayer
Description
Anti-Spatter Sprayer, Compatible with Manufacturer Model Number 53F605, Container Capacity 86.1 oz, Dispenser Type Sprayer, Features Adhesive Coating, Ceramic Formula Provides Long Lasting Protection, E-WELD Plasma can be Painted on Manually or Sprayed on with the Applicator, For Dispensing Anti-Spatter, Material Plastic