Zoro Homepage

Assembly Parts and Accessories FS1363

  • Mfr # FS1363

  • Zoro # G600030282


product price: $56.85
/ea

Key Features

Collet Series
ER20
Min. Connection diameter
7.5mm
Collet size
ER20
Min. connection diameter
7.5mm
Max. connection diameter
8mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS1363
Zoro #
G600030282
UPC #
-
Country of Origin
Switzerland

Dimensions

Min. Connection diameter
7.5mm
Collet size
ER20
Min. connection diameter
7.5mm
Max. connection diameter
8mm

Details

Collet Series
ER20

Description

Assembly Parts and Accessories, FS1363

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.