Shop WALTER
See all product information
Create Account
Backing Pads, 4" X M10x125
- Mfr # 15D030
- Zoro # G4371689
product price:Â
$
16.45
/ea
Key Features
Disc Diameter
4 in
Max. RPM
15,000 RPM
Application
Backing pad for sanding discs
For Use With
Sander/Polisher
Series
BACKING PAD ASSEMBLIES
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15D030
- Zoro #
- G4371689
- UPC #
- 662980177419
- Country of Origin
- Bulgaria
- Item
- ABRASIVE SANDING DISC
- Max. RPM
- 15,000 RPM
- Application
- Backing pad for sanding discs
- For Use With
- Sander/Polisher
- Series
- BACKING PAD ASSEMBLIES
- Arbor Hole
- M10 x 1.25
Dimensions
- Disc Diameter
- 4 in
Description
ABRASIVE SANDING DISC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.