Shop WALTER

Ballnose P3201 Carbide

  • Mfr # 5092242
  • Zoro # G8465213

product price: 
$
57.19
/ea
Sold in multiples of 10 for $571.90

Key Features

Insert Style
P3201
Insert Shape
Ballnose
Insert Size
D12
Insert Material
Carbide
Corner Radius
6.00mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5092242
Zoro #
G8465213
UPC #
-
Country of Origin
Germany
Item
Ball Nose Milling Insert
Insert Style
P3201
Insert Shape
Ballnose
Insert Material
Carbide
Inscribed Circle
0.472 in
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
Insert Application
Medium
Coating
CVD
Grade
WKP25
Rake
Positive
No. of Edges
2
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
ANSI Number
P3201-D12 WKP25
Mounting Style
Screw Held
Hardened (H) Compatibility
No
For Use With
Profile Milling Cutter
Non Ferrous (N) Compatibility
No
Chip-Breaker
Yes
Measurement System
Metric
Cutting Application
Medium
Material - Machining
Carbide
Clearance Angle
0 Degrees
ISO Number
P3201-D12
Primary Material Application ISO Code
K, P
Chip-Breaker Style
0 Degrees Chipbreaker Groove
Primary Material Application
Cast Iron, Steel
Manufacturer Grade
WKP25
ANSI Code
P3201-D12
Chip-Breaker Code
A57
Shape
Ball Nose
Coating Process
CVD
Finish - Machining
TiCN+Al2O3+TiN
Number of Cutting Edges
2
Compatible Product Type
Profile Milling Cutter

Dimensions

Insert Size
D12
Corner Radius
6.00mm
Nose Radius
0.236"
Insert Thickness
0.098"
Mounting Hole Dia.
5.00mm
Through Hole Inside Dia.
5.00mm
Thickness
0.098 in
Cutting Edge Length
12.00mm

Description

Ball Nose Milling Insert, Inscribed Circle 0.472 in, Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.