Ballnose P3201 Carbide
- Mfr # 5092243
- Zoro # G8315221
product price:Â
$
54.89
/ea
Sold in multiples of 10 for
$548.90
Key Features
Insert Style
P3201
Insert Shape
Ballnose
Insert Size
D16
Insert Material
Carbide
Corner Radius
8.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5092243
- Zoro #
- G8315221
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Insert Size
- D16
- Corner Radius
- 8.00mm
- Insert Thickness
- 0.118"
- Nose Radius
- 0.315"
- Through Hole Inside Dia.
- 5.00mm
- Thickness
- 0.118 in
- Cutting Edge Length
- 16.00mm
- Mounting Hole Dia.
- 5.00mm
Description
Ball Nose Milling Insert, Inscribed Circle 0.630 in, Positive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.