Ballnose P3201 Carbide

  • Mfr # 5092244
  • Zoro # G7890312
product price: 
$
69.29
/ea
Sold in multiples of 10 for $692.90

Key Features

Insert Style
P3201
Insert Shape
Ballnose
Insert Size
D20
Insert Material
Carbide
Corner Radius
10.00mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5092244
Zoro #
G7890312
UPC #
-
Country of Origin
Germany
Item
Ball Nose Milling Insert
Insert Style
P3201
Insert Shape
Ballnose
Insert Material
Carbide
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Insert Application
Medium
Coating
CVD
ANSI Number
P3201-D20 WKP25
Rake
Positive
Mounting Style
Screw Held
Grade
WKP25
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
No. of Edges
2
Inscribed Circle
0.787 in
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Hardened (H) Compatibility
No
For Use With
Profile Milling Cutter
Chip-Breaker
Yes
Finish - Machining
TiCN+Al2O3+TiN
Chip-Breaker Code
A57
Coating Process
CVD
Shape
Ball Nose
Number of Cutting Edges
2
Measurement System
Metric
Primary Material Application ISO Code
K, P
Manufacturer Grade
WKP25
ISO Number
P3201-D20
Clearance Angle
0 Degrees
Primary Material Application
Cast Iron, Steel
Cutting Application
Medium
Chip-Breaker Style
0 Degrees Chipbreaker Groove
ANSI Code
P3201-D20
Material - Machining
Carbide
Compatible Product Type
Profile Milling Cutter

Dimensions

Insert Size
D20
Corner Radius
10.00mm
Insert Thickness
0.118"
Nose Radius
0.394"
Mounting Hole Dia.
5.00mm
Thickness
0.118 in
Cutting Edge Length
20.00mm
Through Hole Inside Dia.
5.00mm

Description

Ball Nose Milling Insert, Inscribed Circle 0.787 in, Positive

Ratings & reviews