Shop WALTER

Ballnose P3201 Carbide

  • Mfr # 5092245
  • Zoro # G8127052

product price: 
$
95.49
/ea
Sold in multiples of 10 for $954.90

Key Features

Insert Style
P3201
Insert Shape
Ballnose
Insert Size
D25
Insert Material
Carbide
Corner Radius
12.50mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5092245
Zoro #
G8127052
UPC #
-
Country of Origin
Germany
Item
Ball Nose Milling Insert
Insert Style
P3201
Insert Shape
Ballnose
Insert Material
Carbide
Workpiece Compatibility
Cast Iron (K), Steel (P)
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Rake
Positive
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Screw Held
Inscribed Circle
0.984 in
Grade
WKP25
Cast Iron (K) Compatibility
Yes
For Use With
Profile Milling Cutter
Insert Application
Medium
Coating
CVD
Stainless (M) Compatibility
No
ANSI Number
P3201-D25 WKP25
No. of Edges
2
Chip-Breaker
Yes
Manufacturer Grade
WKP25
Primary Material Application
Cast Iron, Steel
Cutting Application
Medium
Coating Process
CVD
Material - Machining
Carbide
ISO Number
P3201-D25
ANSI Code
P3201-D25
Clearance Angle
0 Degrees
Shape
Ball Nose
Chip-Breaker Style
0 Degrees Chipbreaker Groove
Measurement System
Metric
Primary Material Application ISO Code
K, P
Chip-Breaker Code
A57
Finish - Machining
TiCN+Al2O3+TiN
Number of Cutting Edges
2
Compatible Product Type
Profile Milling Cutter

Dimensions

Insert Size
D25
Corner Radius
12.50mm
Insert Thickness
0.354"
Nose Radius
0.492"
Mounting Hole Dia.
6.00mm
Cutting Edge Length
25.00mm
Through Hole Inside Dia.
6.00mm
Thickness
0.354 in

Description

Ball Nose Milling Insert, Inscribed Circle 0.984 in, Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.