Shop WALTER
See all product information
Create Account
Ballnose XDMT Carbide
- Mfr # 5918794
- Zoro # G8208155
product price:Â
$
54.89
/ea
Sold in multiples of 10 for
$548.90
Key Features
Insert Style
XDMT
Insert Shape
Ballnose
Insert Size
2506160
Insert Material
Carbide
Corner Radius
0.80mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5918794
- Zoro #
- G8208155
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Insert Size
- 2506160
- Corner Radius
- 0.80mm
- Nose Radius
- 0.630"
- Insert Thickness
- 0.236"
- Width
- 14.40mm
- Thickness
- 0.236 in
- Cutting Edge Length
- 25.54mm
Description
Ball Nose Milling Insert, Inscribed Circle 0.984 in, Positive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.