Shop WALTER
See all product information
Create Account
Blend Flap Disc, 4.5"x5/8-11" 120G
- Mfr # 06F462
- Zoro # G4374172
product price:Â
$
16.25
/ea
Sold in multiples of 10 for
$162.50
Key Features
Flap Disc Type
Type 27S
Overall Diameter
4-1/2 in
Connector Size
5/8 in-11
Grit
120
Series
Enduro-Flex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 06F462
- Zoro #
- G4374172
- UPC #
- 662980192382
- Country of Origin
- Germany
- Item
- Blend Flap Disc,4.5"x5/8-11" 120G
- Flap Disc Type
- Type 27S
- Grit
- 120
- Series
- Enduro-Flex
- Maximum Operating Speed
- 13,300 RPM
- Disc Type
- Type 27S
- Operating Speed (RPM)
- 13300 RPM
Dimensions
- Overall Diameter
- 4-1/2 in
- Connector Size
- 5/8 in-11
- Disc Dia.
- 4-1/2"
- Mounting Size
- 5/8"-11
Description
Blend Flap Disc,4.5 In.x5/8-11 In. 120G
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.