Shop WALTER
See all product information
Create Account
Blend Flap Disc, T27 5"x7/8" 40gr
- Mfr # 15Q504
- Zoro # G4374279
product price:Â
$
20.35
/ea
Sold in multiples of 10 for
$203.50
Key Features
Flap Disc Type
Type 27
Overall Diameter
5 in
Connector Size
7/8 in
Grit
40
Series
Enduro-Flex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15Q504
- Zoro #
- G4374279
- UPC #
- 662980124697
- Country of Origin
- Germany
- Item
- Blend Flap Disc,T27 5"x7/8" 40gr
- Flap Disc Type
- Type 27
- Grit
- 40
- Series
- Enduro-Flex
- Maximum Operating Speed
- 12,200 RPM
- Operating Speed (RPM)
- 12200 RPM
- Disc Type
- Type 27
Dimensions
- Overall Diameter
- 5 in
- Connector Size
- 7/8 in
- Mounting Size
- 7/8"
- Disc Dia.
- 5"
Description
Blend Flap Disc,T27 5 In.x7/8 In. 40gr
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.