Shop WALTER
See all product information
Create Account
Burnisher Belts, 11 5/8" L
- Mfr # 07H502
- Zoro # G623352903
product price:Â
$
69.49
/ea
Key Features
Series
BLENDEX
Wire Rope Length
11 5/8 in
Grade
Coarse
Overall Width
5 3/8 in
Abrasive Material
Ceramic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 07H502
- Zoro #
- G623352903
- UPC #
- 662980109021
- Country of Origin
- Canada
- Series
- BLENDEX
- Grade
- Coarse
- Abrasive Material
- Ceramic
- Item
- Burnisher Belts
- Abrasive Type
- Non-Woven
Dimensions
- Wire Rope Length
- 11 5/8 in
- Overall Width
- 5 3/8 in
- Overall Length
- 11 5/8 in
- Length
- 11 5/8 in
Description
Burnisher Belts, Abrasive Material Ceramic, Abrasive Type Non-Woven, Coating Coverage Not Applicable, Grit Not Applicable, Series BLENDEX, Grade Coarse, Overall Length 11 5/8 in, Overall Width 5 3/8 in, Resistance Properties Not Applicable, Backing Material Not Applicable, Backing Weight Not Applicable, Flexibility Type Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.