Shop WALTER
See all product information
Create Account
Burnisher Belts, 11 5/8" L
Mfr # 07H503
Zoro # G623357922
product price:Â
$
67.19
/ea
Key Features
Grade
Medium
Wire Rope Length
11 5/8 in
Abrasive Material
Ceramic
Abrasive Type
Non-Woven
Overall Width
5 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 07H503
- Zoro #
- G623357922
- UPC #
- 662980071809
- Country of Origin
- Canada
Dimensions
- Wire Rope Length
- 11 5/8 in
- Overall Width
- 5 3/8 in
- Overall Length
- 11 5/8 in
- Length
- 11 5/8 in
Details
- Item
- Burnisher Belts
- Grade
- Medium
- Abrasive Material
- Ceramic
- Abrasive Type
- Non-Woven
- Series
- BLENDEX
Description
Burnisher Belts, Abrasive Material Ceramic, Abrasive Type Non-Woven, Coating Coverage Not Applicable, Grit Not Applicable, Series BLENDEX, Grade Medium, Overall Length 11 5/8 in, Overall Width 5 3/8 in, Backing Material Not Applicable, Backing Weight Not Applicable, Flexibility Type Not Applicable