Capto Turning tool external positive screw C5-SCLCL-35060-09
- Mfr # C5-SCLCL-35060-09
- Zoro # G100022718
product price:
$
454.99
/ea
Free Shipping & Returns
Key Features
Orthogonal rake angle
0°
Insert seat size
9
Coolant pressure
80bar
Functional length
60mm
Hand
L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C5-SCLCL-35060-09
- Zoro #
- G100022718
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Turning tool
- Orthogonal rake angle
- 0°
- Coolant pressure
- 80bar
- Hand
- L
- Inclination angle
- 0°
- Lead angle
- 95°
Dimensions
- Insert seat size
- 9
- Functional length
- 60mm
- Minimum diameter
- 165mm
- Functional width
- 35mm
Description
Metric Indexable Turning Toolholders, Turning tools – Screw clamping, C5-SCLCL-35060-09, cutting direction - Left coolant style - decentral exit with nozzles, adjustable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.