Capto Turning tool external positive screw C6-SCLCR-45065-12
- Mfr # C6-SCLCR-45065-12
- Zoro # G700023658
product price:
$
520.99
/ea
Free Shipping & Returns
Key Features
For Use With
Walter Capto
TM
Insert Screw
12
Series
Walter Turn
Minimum diameter
190mm
Functional length
65mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C6-SCLCR-45065-12
- Zoro #
- G700023658
- UPC #
- -
- Country of Origin
- Sweden
- For Use With
- Walter Capto TM
- Insert Screw
- 12
- Series
- Walter Turn
Dimensions
- Minimum diameter
- 190mm
- Functional length
- 65mm
- Connection size code
- C6
- Functional width
- 45mm
Description
Metric Indexable Turning Toolholders, Turning tools – Screw clamping, C6-SCLCR-45065-12, cutting direction - Right coolant style - decentral exit with nozzles, adjustable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.