Shop WALTER
See all product information
Create Account
Carbide Burr 10-Piece Kit Dc
- Mfr # 01V996
- Zoro # G309993338
product price:Â
$
496.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
10 pc
Finish
Deburring
Shank Dia.
1/4"
Application
Deburring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 01V996
- Zoro #
- G309993338
- UPC #
- 662980630129
- Country of Origin
- China
- Number of Pieces
- 10 pc
- Finish
- Deburring
- Application
- Deburring
Dimensions
- Shank Dia.
- 1/4"
Description
Carbide Burr 10-Piece Kit Dc
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.