Zoro Homepage
This item is Discontinued.
Walter Carbide End Mill, Metric, 0.6mm Mill Dia H4044919-0.5-2.5

Carbide End Mill, Metric, 0.6mm Mill Dia (Discontinued)

  • Mfr # H4044919-0.5-2.5
  • Zoro # G8802561
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H4044919-0.5-2.5
Zoro #
G8802561
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
0.60mm
Overall Length
38.00mm
Length of Cut
0.60mm
Corner Radius
0.15mm
Milling Dia.
0.60mm
Dimension Type
Metric
Neck Dia.
0.60mm
Neck Length
38.00mm
Shank Dia.
3.00mm

Details

Measurement System
Metric
Number of Flutes
2
End Mill Style
Corner Radius
Finish
Diamond
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
End Mill Material
Carbide
Item
Corner Radius End Mill
End Mill Application
Finishing
Single End/Double End
Single End
Cutting Direction
Right Hand
Grade
High Performance
Material - Machining
Carbide
Finish - Machining
Diamond
Material Grade - Machining
High Performance

Description

Corner Radius End Mill, 0.60mm Milling Dia., Carbide, Diamond, Metric, 0.15mm, 0.60mm, 38.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.