Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H404691-0.6-6
Zoro #
G8803225
UPC #
-
Country of Origin
Germany
Dimensions
Milling Diameter
0.60mm
Overall Length
38.00mm
Length of Cut
0.60mm
Shank Dia.
3.00mm
Corner Radius
1.50mm
Milling Dia.
0.60mm
Neck Dia.
0.60mm
Dimension Type
Metric
Neck Length
38.00mm
Details
Number of Flutes
2
End Mill Style
Square
Finish
Uncoated
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Finishing
Cutting Direction
Right Hand
Helix Angle
30 Degrees
Single End/Double End
Single End
Grade
High Performance
Item
Square End Mill
Description
Square End Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.