Zoro Homepage
This item is Discontinued.
Walter Carbide End Mill, Metric, 0.6mm Mill Dia H4046928-0.6-3

Carbide End Mill, Metric, 0.6mm Mill Dia (Discontinued)

  • Mfr # H4046928-0.6-3
  • Zoro # G8804232
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H4046928-0.6-3
Zoro #
G8804232
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
38.00mm
Milling Diameter
0.60mm
Length of Cut
0.60mm
Neck Dia.
0.60mm
Corner Radius
0.50mm
Milling Dia.
0.60mm
Dimension Type
Metric
Neck Length
38.00mm
Shank Dia.
3.00mm

Details

Number of Flutes
2
End Mill Style
Square
Finish
TAX
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Grade
High Performance
Single End/Double End
Single End
Cutting Direction
Right Hand
Item
Square End Mill
End Mill Application
Finishing
Helix Angle
30 Degrees

Description

Square End Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.