Zoro Homepage
This item is Discontinued.
Walter Carbide End Mill, Metric, 0.77mm Mill Dia H4046919-0.8-2

Carbide End Mill, Metric, 0.77mm Mill Dia (Discontinued)

  • Mfr # H4046919-0.8-2
  • Zoro # G8803952
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H4046919-0.8-2
Zoro #
G8803952
UPC #
-
Country of Origin
Germany

Dimensions

Dimension Type
Metric
Milling Diameter
0.77mm
Length of Cut
0.77mm
Shank Dia.
3.00mm
Overall Length
38.00mm
Neck Length
38.00mm
Corner Radius
2.00mm
Milling Dia.
0.77mm
Neck Dia.
0.77mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
High Performance
Helix Angle
30 Degrees
End Mill Style
Square
Finish
Diamond
End Mill Application
Finishing
Item
Square End Mill
Cutting Direction
Right Hand

Description

Square End Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.