Zoro Homepage
This item is Discontinued.
Walter Carbide End Mill, Sq, 4Flute, 14mm Mill Dia H3120317-14

Carbide End Mill, Sq, 4Flute, 14mm Mill Dia (Discontinued)

  • Mfr # H3120317-14
  • Zoro # G8801064
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H3120317-14
Zoro #
G8801064
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
83.00mm
Milling Diameter
14.00mm
Length of Cut
26.00mm
Shank Dia.
14.00mm
Neck Dia.
14.00mm
Dimension Type
Metric
Corner Radius
2.00mm
Milling Dia.
14.00mm
Neck Length
83.00mm

Details

Number of Flutes
4
End Mill Style
Square
Finish
TAX
End Mill Cutting Type
Center Cutting
Grade
High Performance
Item
End Mill
Cutting Direction
Right Hand
Single End/Double End
Single End
Helix Angle
50 Degrees
End Mill Material
Carbide

Description

End Mill, Length of Cut 26.00mm, Overall Length 83.00mm, Shank Dia. 14.00mm, Neck Dia. 14.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.