Zoro Homepage
This item is Discontinued.
Walter Carbide End Mill, Square, 10 Flutes H3178128-10

Carbide End Mill, Square, 10 Flutes (Discontinued)

  • Mfr # H3178128-10
  • Zoro # G8801265
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H3178128-10
Zoro #
G8801265
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
10.00mm
Overall Length
72.00mm
Length of Cut
22.00mm
Neck Length
72.00mm
Neck Dia.
10.00mm
Shank Dia.
10.00mm
Milling Dia.
10.00mm
Corner Radius
0.30mm
Dimension Type
Metric

Details

Measurement System
Metric
Number of Flutes
10
End Mill Style
Corner Radius
Finish
TAX
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Finishing
Helix Angle
30 Degrees
Cutting Direction
Right Hand
Item
Corner Radius End Mill
Grade
High Performance
Single End/Double End
Single End
Material Grade - Machining
High Performance
Drilling Tool Configuration
Individual

Description

Corner Radius End Mill, 10.00mm Milling Dia., Metric, 0.30mm, 22.00mm, 72.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.