Zoro Homepage
This item is Discontinued.
No Product Image Available

Carbide Twist Drill, Solid Carbide, 118 (Discontinued)

  • Mfr # A2971-6.8
  • Zoro # G6198622
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2971-6.8
Zoro #
G6198622
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3.150 in
Flute Length
1.100 in
Drill Bit Dimension Type
Metric

Details

Item
Carbide Twist Drill
Drill Bit Material
Solid Carbide
Grade
K10/20
Application
Steel, Cast Iron, NF Metals, Hard Materials
Drill Bit Point Angle
118 Degrees
Drill Bit Grouping
Drill Bit

Description

Carbide Twist Drill, Drill Bit Point Angle 118 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.