Carbride Burr, Conical Sm, 1/8"x1/8"x7/16"
- Mfr # 01V025
- Zoro # G4379529
product price:Â
$
21.25
/ea
Key Features
Application
Deburring of Ferrous Materials
Finish
Deburring of Ferrous Materials
Shank Dia.
1/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 01V025
- Zoro #
- G4379529
- UPC #
- 662980010280
- Country of Origin
- China
Dimensions
- Shank Dia.
- 1/8"
Details
- Item
- Carbride Burr,Conical Sm,1/8"x1/8"x7/16"
- Application
- Deburring of Ferrous Materials
- Finish
- Deburring of Ferrous Materials
Description
Carbride Burr,Conical Sm,1/8 In.x1/8 In.x7/16 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.