CB 100 Alu Industrial Cleaner, 1 gal. Pleasant Odor
- Mfr # 53G125
- Zoro # G0934287
product price:Â
$
42.19
/ea
Key Features
Container Size
3.78L
Fragrance
Odor
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Standards
OSHA, ASTM D 56, ASTM F 483, ASTM F 484, ASTM F 485, ASTM F 502 and ASTM F 1110
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53G125
- Zoro #
- G0934287
- UPC #
- 662980885482
- Country of Origin
- Canada
Dimensions
- Container Size
- 3.78L
- Size
- 1 gal.
Details
- Item
- CB 100 Alu Industrial Cleaner,3.78L
- Fragrance
- Odor
- Recommended Dilution
- Ready to Use
- Cleaner Form
- Liquid
- Standards
- OSHA, ASTM D 56, ASTM F 483, ASTM F 484, ASTM F 485, ASTM F 502 and ASTM F 1110
- Color
- Colorless
- Surfaces for Use On
- aluminum and sensitive alloys
- Ready to Use/Concentrated
- Ready to Use
- Application
- Parts Washing
- VOC Content
- 0.0021
- Cleaner Chemical Product Grouping
- Cleaning & Degreasing
- Series
- CB 100â„¢ ALU
- For Use On
- aluminum and sensitive alloys
- Removes
- Hazardous solvents and petroleum-based products
Description
CB 100 Alu Industrial Cleaner,3.78L
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.