Shop WALTER
See all product information
Create Account
Cleaner and Degreaser, 5.2 gal Pail, Water Based, READYa, Mild
- Mfr # 53G077
- Zoro # G1965777
product price:Â
$
76.65
/ea
Key Features
Container Type
Jug
Series
READY
Base Formula
Water Based
Cleaner Form
Liquid
Ready to Use/Concentrated
Ready to Use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53G077
- Zoro #
- G1965777
- UPC #
- 662980225912
- Country of Origin
- Canada
- Item
- Cleaner and Degreaser
- Container Type
- Jug
- Series
- READY
- Base Formula
- Water Based
- Cleaner Form
- Liquid
- Ready to Use/Concentrated
- Ready to Use
- VOC Content
- 0 g/L
- Flash Point
- 199.90 Degrees F
- Recommended Dilution
- Ready to Use
- Color
- Pink
- Primary Chemical
- Ethoxylated Alcohol
- Fragrance
- Mild
- Features
- Contains corrosion inhibitors to prevent flash rusting
- Cleaner Chemical Product Grouping
- Cleaners & Degreasers
- Application
- General Purpose
- Nonflammable
- Yes
- For Use on
- Carbon Deposits, Greases, oil, Organic Contaminants, Other Contaminants
- Biodegradable
- Yes
- Type
- Water Based
Dimensions
- Container Size
- 5.2 gal
Description
GOLD MATRIX READY 5.2 Gal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.