Shop WALTER
See all product information
Create Account
Cleaner and Degreaser, 55 gal Drum, GOLD MATRIX READYa, Mild
- Mfr # 53G078
- Zoro # G1965786
product price:Â
$
637.99
/ea
Free Shipping & Returns
Key Features
Container Type
Drum
Container Size
55 gal
Series
GOLD MATRIX READY
Cleaner Form
Liquid
Ready to Use/Concentrated
Ready to Use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53G078
- Zoro #
- G1965786
- UPC #
- 662980155806
- Country of Origin
- Canada
- Item
- Cleaner and Degreaser
- Container Type
- Drum
- Series
- GOLD MATRIX READY
- Cleaner Form
- Liquid
- Ready to Use/Concentrated
- Ready to Use
- VOC Content
- 0 g/L
- Recommended Dilution
- Ready to Use
- Color
- Pink
- Fragrance
- Mild
- Cleaner Chemical Product Grouping
- Cleaners & Degreasers
- Features
- Contains corrosion inhibitors to prevent flash rusting
- Application
- General Purpose
- For Use on
- Floors, Tables, Walls
- Biodegradable
- Yes
- Nonflammable
- Yes
- Type
- Foamless
Dimensions
- Container Size
- 55 gal
Description
GOLD MATRIX READY 55 Gal
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.