CLEANER SPRAY, 16.9 oz. Trigger Spray, 12PK
- Mfr # 53G173
- Zoro # G822811959
product price:Â
$
17.49
/pk of 12, $1.46/ea
Key Features
Container Type
Trigger Spray Bottle
Container Size
16.9 fl oz
Series
FT 200a
NSF Rating
A1
Cleaner Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53G173
- Zoro #
- G822811959
- UPC #
- 662980967867
- Country of Origin
- Canada
Dimensions
- Container Size
- 16.9 fl oz
Details
- Item
- Cleaner and Degreaser
- Container Type
- Trigger Spray Bottle
- Series
- FT 200a
- NSF Rating
- A1
- Cleaner Form
- Liquid
- Ready to Use/Concentrated
- Concentrated
- Flash Point
- 104 Degrees F
- Primary Chemical
- Ethoxylated Alcohol
- For Use on
- A Metalizing, Variety of Other Processes, Welding
- Nonflammable
- No
- Fragrance
- Faint
- Features
- Residue-Free After Wiping
- Application
- Ideal for Manual Cleaning Operations
- Color
- Clear
- Biodegradable
- Yes
- VOC Content
- 7%
- Type
- Concentrate
Description
Prepares metallic surfaces for metalizing, welding, and a variety of other processes. Residue-free after wiping.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene | Ethylene oxide | Ethylbenzene | Cumene | 1,4-Dioxane | Propylene oxide,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.