Shop WALTER
See all product information
Create Account
Cleaning Brushes, Standard, PK5
- Mfr # 54B029
- Zoro # G710534885
product price:Â
$
375.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
For Use With
SURFOX System for Cleaning Weld Discoloration on Stainless Steel
Features
Highly Conductive
Process
Used with SURFOX System for Cleaning Weld Discoloration on Stainless Steel
Compatible Material Type
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54B029
- Zoro #
- G710534885
- UPC #
- 662980576540
- Country of Origin
- Italy
- Item
- Cleaning Brushes
- Material
- Stainless Steel
- For Use With
- SURFOX System for Cleaning Weld Discoloration on Stainless Steel
- Features
- Highly Conductive
- Process
- Used with SURFOX System for Cleaning Weld Discoloration on Stainless Steel
- Compatible Material Type
- Stainless Steel
- Compatible with Manufacturer Model Number
- 54B133, 54D050, 54D114, 54D214
- Compatible with Mfr. Model No.
- 54B133, 54D050, 54D114, 54D214
- For Use with Mfr. Model Number
- 54B133, 54D050, 54D114, 54D214
- For Use With Mfr. Model Number
- 54B133, 54D050, 54D114, 54D214
- Compatible Manufacturer Part Number
- 54B133, 54D050, 54D114, 54D214
- Compatible Manufacturer Model Number
- 54B133, 54D050, 54D114, 54D214
- Compatible with Manufacturer Model No.
- 54B133, 54D050, 54D114, 54D214
- For Use with Mfr Model Number
- 54B133, 54D050, 54D114, 54D214
- Compatible Pump Manufacturer Part Number
- 54B133, 54D050, 54D114, 54D214
- Compatible Mfr. Model Number
- 54B133, 54D050, 54D114, 54D214
- Product Type
- Fibre Flow-Through Brush
- For Manufacturer Part Number
- 54B133, 54D050, 54D114, 54D214
- Compatible with Mfr. Model Number
- 54B133, 54D050, 54D114, 54D214
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Fits Chest Size
- Highly Conductive
Description
Cleaning Brushes, Product Type Fibre Flow-Through Brush, Compatible with Manufacturer Model Number 54B133, 54D050, 54D114, 54D214, Compatible Material Type Stainless Steel, Features Highly Conductive, Material Stainless Steel, Process Used with SURFOX System for Cleaning Weld Discoloration on Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.