Shop WALTER
See all product information
Create Account
Cleaning Pads, 3.5 in L, 2 in W, PK10
- Mfr # 54B043
- Zoro # G814923400
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
For Use with Mfr. Model Number
54B009, 54D214
Overall Length
3.5 in
Application
Weld Cleaning Accessories
Process
Cleaning or Polishing Large Surface Areas
For Use with Mfr Model Number
54B009, 54D214
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54B043
- Zoro #
- G814923400
- UPC #
- 662980142615
- Country of Origin
- Italy
- Item
- Cleaning Pads
- For Use with Mfr. Model Number
- 54B009, 54D214
- Application
- Weld Cleaning Accessories
- Process
- Cleaning or Polishing Large Surface Areas
- For Use with Mfr Model Number
- 54B009, 54D214
- Product Type
- Graphite Insert
- Compatible Manufacturer Part Number
- 54B009, 54D214
- Features
- Highly Conductive
- Compatible with Manufacturer Model Number
- 54B009, 54D214
- Compatible Manufacturer Model Number
- 54B009, 54D214
- Compatible with Mfr. Model No.
- 54B009, 54D214
- For Use With Mfr. Model Number
- 54B009, 54D214
- Includes
- O-Ring
- Compatible with Manufacturer Model No.
- 54B009, 54D214
- Series
- Large pad for large graphite insert, pack of 10
- Compatible Pump Manufacturer Part Number
- 54B009, 54D214
- Compatible Mfr. Model Number
- 54B009, 54D214
- For Manufacturer Part Number
- 54B009, 54D214
- Compatible with Mfr. Model Number
- 54B009, 54D214
Dimensions
- Overall Length
- 3.5 in
- Overall Height
- 0.1 in
- Overall Width
- 2 in
- Wire Rope Length
- 3.5 in
- Length
- 3.5 in
- Fits Chest Size
- Highly Conductive
Description
Cleaning Pads, Product Type Graphite Insert, Compatible with Manufacturer Model Number 54B009, 54D214, Includes O-Ring, Overall Length 3.5 in, Overall Width 2 in, Features Highly Conductive, Overall Height 0.1 in, Process Cleaning or Polishing Large Surface Areas
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.