Cleaning Pads, Inside Corner, PK10
- Mfr # 54B027
- Zoro # G111297372
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Product Type
Cleaning Pad
Compatible Manufacturer Model Number
54B016, 54B037
Process
Cleaning TIG Welds, Removing Discoloration
Series
Surfox
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54B027
- Zoro #
- G111297372
- UPC #
- 662980812884
- Country of Origin
- Italy
Dimensions
- Overall Length
- 2.4 in
- Overall Height
- 0.1 in
- Overall Width
- 1.5 in
- Wire Rope Length
- 2.4 in
- Length
- 2.4 in
- Fits Chest Size
- Resistant and Durable, Soft on surfaces
Description
Inside Corner Cleaning Pad, Product Type Cleaning Pad, Compatible with Manufacturer Model Number 54B016, 54B037, Includes Clamp Ring, Overall Length 2.4 in, Overall Width 1.5 in, Series Surfox, Features Resistant and Durable, Soft on surfaces, Material Stainless Steel, Overall Height 0.1 in, Process Cleaning TIG Welds, Removing Discoloration
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.