Shop WALTER
See all product information
Create Account
Close Spin-On Coated Flap Disc, 4-1/2 in dia Disc, 40 grit, Coarse Grade
- Mfr # 06B454
- Zoro # G416380625
product price:Â
$
17.75
/ea
Sold in multiples of 10 for
$177.50
Key Features
Type
Close Spin-On
Series
06-B
Maximum Operating Speed
13,300 rpm
Flap Disc Type
Type 27S
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 06B454
- Zoro #
- G416380625
- UPC #
- 662980113875
- Country of Origin
- Germany
- Type
- Close Spin-On
- Series
- 06-B
- Grit
- 40
- Maximum Operating Speed
- 13,300 rpm
- Flap Disc Type
- Type 27S
- Color
- Orange
- Backing Material
- Plastic
- Abrasive Material
- Zirconia Alumina
Dimensions
- Overall Diameter
- 4-1/2 in
Description
Walter surface technologies coated flap disc Spin-On, series: 06-B, 4-1/2 in dia, 5/8-11, 40/coarse, zirconia alumina abrasive, type 27S, trimmable wood fiber backing, phenolic resin bond, applicable materials: steel and stainless steel. The Enduro-Flex One-Step finishing discs not only meet but surpass the challenges that the metal fabricating and finishing industry faces on a daily basis. With the new ultra sharp and refined zirconium grain, the Enduro-Flex finishing disc will stay sharper for a longer period of time while removing more material faster. In addition, a special top coat continuously cools and lubricates the disc for smooth, Vibration-Free grinding and sanding from start to finish. Moreover, there is no need to discard the disc when the flap overhang is worn down to the backing because the Enduro-Flex disc can be restored to Like-New performance by reducing the dia of the Eco-trim backing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.