Zoro Homepage
This item is Discontinued.
Walter Coolant Fed Drill, 10.1mm, 140, Carbide A3899XPL-10.1

Coolant Fed Drill, 10.1mm, 140, Carbide (Discontinued)

  • Mfr # A3899XPL-10.1
  • Zoro # G7882192
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3899XPL-10.1
Zoro #
G7882192
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
10.10mm
Shank Dia.
12.00mm
Overall Length
102.00mm
Flute Length
55.00mm
Maximum Drilling Depth
55.00mm
Depth:Dia. Ratio
3xD
Depth x Dia. Ratio
3xD
Drilling Depth
40.00mm
Shank Length
45.00mm

Description

Jobber Drill Bit, Drill Bit Size 10.10mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.3976, Metric, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.