Zoro Homepage
This item is Discontinued.
Walter Coolant Fed Drill, 10.6mm, 140, Carbide, A6489DPP-10.6 A6489DPP-10.6

Coolant Fed Drill, 10.6mm, 140, Carbide, A6489DPP-10.6 (Discontinued)

  • Mfr # A6489DPP-10.6
  • Zoro # G8357666
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6489DPP-10.6
Zoro #
G8357666
UPC #
-
Country of Origin
Germany

Dimensions

Flute Length
114.00 mm
Drill Bit Size
10.60 mm
Shank Dia.
12.00 mm
Overall Length
163.00 mm
Depth:Dia. Ratio
8xD
Shank Length
45 mm
Maximum Drilling Depth
114.00 mm

Details

Cutting Direction
Right Hand
List Number
A6489DPP
Grade
K30F
Item
Jobber Drill Bit
Number of Pieces
1
Drill Bit Point Angle
140 Degrees
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.4173
Coolant Through
Yes
Drill Bit Material
Solid Carbide
Standards
DIN 6537
Measurement System
Metric
Finish
TiAlN
Primary Material Application
For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
Number of Coolant Holes
2
Drill Bit Point Type
Self-Centering Point

Description

Jobber Drill Bit, Drill Bit Size 10.60 mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.4173, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.