Zoro Homepage
This item is Discontinued.
Walter Coolant Fed Drill, 11.113mm, 140, Carbide A6885TFP-7/16IN

Coolant Fed Drill, 11.113mm, 140, Carbide (Discontinued)

  • Mfr # A6885TFP-7/16IN
  • Zoro # G7890215
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6885TFP-7/16IN
Zoro #
G7890215
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
7/16 in
Shank Dia.
12 mm
Overall Length
12 in
Flute Length
12 in
Maximum Drilling Depth
12 3/4 in
Depth:Dia. Ratio
25xD
Depth x Dia. Ratio
25xD
Shank Length
1 3/4 in
Drilling Depth
306.00mm
Drill Length Class
Jobber Length
Drill Point Length
2.02mm
Drill Diameter Tolerance
H7

Description

Jobber Length Drill Bit, Drill Bit Size 7/16 in, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.4375, Fractional Inch, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.