Coolant Fed Drill, 11.2mm, 140, Carbide, A3293TTP-11.2 (Discontinued)
- Mfr # A3293TTP-11.2
- Zoro # G8277936
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A3293TTP-11.2
Zoro #
G8277936
UPC #
-
Country of Origin
China
Dimensions
Depth:Dia. Ratio
3xD
Shank Dia.
6 mm
Drill Bit Dimension Type
Metric
Overall Length
102 mm
Flute Length
55 mm
Drill Bit Size
11.2 mm
Depth x Dia. Ratio
3xD
Drilling Depth
40.00mm
Shank Length
45 mm
Maximum Drilling Depth
55 mm
Description
Jobber Drill Bit, Drill Bit Size 11.2 mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.4409, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.