Coolant Fed Drill, 12.1mm, 140, Carbide, A3289DPL-12.1
Mfr # A3289DPL-12.1
Zoro # G8422836
product price: $400.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right Hand
List Number
A3289DPL
Decimal Equivalent
0.4764
Depth:Dia. Ratio
3xD
Drill Bit Material
Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A3289DPL-12.1
Zoro #
G8422836
UPC #
-
Country of Origin
China
Dimensions
Depth:Dia. Ratio
3xD
Drill Bit Size
12.10 mm
Overall Length
107.00 mm
Flute Length
60.00 mm
Shank Dia.
14 mm
Shank Length
45 mm
Maximum Drilling Depth
60 mm
Details
Cutting Direction
Right Hand
List Number
A3289DPL
Decimal Equivalent
0.4764
Drill Bit Material
Solid Carbide
Item
Jobber Length Drill Bit
Number of Pieces
1
Drill Bit Point Angle
140 Degrees
Drill Bit Grouping
Drill Bit
Grade
K30F
Coolant Through
Yes
Standards
DIN 6537
Finish
TiAlN
Measurement System
Metric
Primary Material Application
For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
Number of Coolant Holes
2
Drill Bit Point Type
Self-Centering Point
Description
Jobber Length Drill Bit, Drill Bit Size 12.1 mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.4764, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.