Coolant Fed Drill, 12.3mm, 140, Carbide, A3389DPL-12.3 (Discontinued)
- Mfr # A3389DPL-12.3
- Zoro # G8465563
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A3389DPL-12.3
Zoro #
G8465563
UPC #
-
Country of Origin
Germany
Dimensions
Drill Bit Size
12.30 mm
Overall Length
124.00 mm
Flute Length
77.00 mm
Shank Dia.
14.00 mm
Depth:Dia. Ratio
5xD
Shank Length
45 mm
Maximum Drilling Depth
77.00 mm
Details
Cutting Direction
Right Hand
Decimal Equivalent
0.4843
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Drill Bit Material
Solid Carbide
Drill Bit Point Angle
140 Degrees
Item
Jobber Drill Bit
List Number
A3389DPL
Coolant Through
Yes
Standards
DIN 6537
Grade
K30F
Measurement System
Metric
Finish
TiAlN
Primary Material Application
For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
Number of Coolant Holes
2
Drill Bit Point Type
Self-Centering Point
Description
Jobber Drill Bit, Drill Bit Size 12.30 mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.4843, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.