Zoro Homepage
This item is Discontinued.
Walter Coolant Fed Drill, 12.9mm, 140, Carbide A3299XPL-12.9

Coolant Fed Drill, 12.9mm, 140, Carbide (Discontinued)

  • Mfr # A3299XPL-12.9
  • Zoro # G7958386
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3299XPL-12.9
Zoro #
G7958386
UPC #
04031132301662
Country of Origin
China

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
12.90mm
Shank Dia.
14.00mm
Overall Length
107.00mm
Flute Length
60.00mm
Maximum Drilling Depth
60.00mm
Depth:Dia. Ratio
3xD
Depth x Dia. Ratio
3xD
Drilling Depth
43.00mm
Shank Length
45.00mm

Description

Jobber Drill Bit, Drill Bit Size 12.90mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.5079, Metric, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.