Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A3999XPL-14.4
Zoro #
G7896682
UPC #
-
Country of Origin
China
Dimensions
Drill Bit Size
14.40mm
Overall Length
133.00mm
Shank Dia.
16.00mm
Flute Length
85.00mm
Maximum Drilling Depth
85.00mm
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Metric
Depth x Dia. Ratio
5xD
Details
Item
Jobber Drill Bit
Decimal Equivalent
0.5669
Point Type
Self-centering
Drill Bit Material
Solid Carbide
Application
For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
Measurement System
Metric
Cutting Direction
Right Hand
Number of Pieces
1
Drill Bit Finish
AlCrN
Drill Bit Grouping
Drill Bit
Standards
DIN 6537
Drill Bit Point Angle
140 Degrees
List Number
A3382
Grade
K30F
Coolant Through
Yes
Coolant Fed
Coolant Through
Description
Jobber Drill Bit, Drill Bit Size 14.40mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.5669, Metric, Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.