Coolant Fed Drill, 14.75mm, 140, Carbide, A3293TTP-14.75 (Discontinued)
- Mfr # A3293TTP-14.75
- Zoro # G8079644
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A3293TTP-14.75
Zoro #
G8079644
UPC #
-
Country of Origin
Germany
Dimensions
Drill Bit Size
14.75mm
Shank Dia.
6.00 mm
Drill Bit Dimension Type
Metric
Overall Length
115.00 mm
Depth:Dia. Ratio
3xD
Flute Length
65.00 mm
Depth x Dia. Ratio
3xD
Drilling Depth
45.00mm
Shank Length
48.00 mm
Maximum Drilling Depth
65.00 mm
Description
Jobber Drill Bit, Drill Bit Size 14.75mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.5807, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.