Coolant Fed Drill, 15.1mm, 140, Carbide, A3293TTP-15.1 (Discontinued)
- Mfr # A3293TTP-15.1
- Zoro # G7822884
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A3293TTP-15.1
Zoro #
G7822884
UPC #
-
Country of Origin
Germany
Dimensions
Flute Length
65.00 mm
Drill Bit Size
15.10mm
Depth x Dia. Ratio
3xD
Shank Dia.
6.00 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
3xD
Overall Length
115.00 mm
Drilling Depth
45.00mm
Shank Length
48.00 mm
Maximum Drilling Depth
65.00 mm
Description
Jobber Drill Bit, Drill Bit Size 15.10mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.5945, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.