Zoro Homepage
This item is Discontinued.
Walter Coolant Fed Drill, 16.75mm, 140, Carbide A3299XPL-16.75

Coolant Fed Drill, 16.75mm, 140, Carbide (Discontinued)

  • Mfr # A3299XPL-16.75
  • Zoro # G8115721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3299XPL-16.75
Zoro #
G8115721
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
16.75mm
Shank Dia.
18.00mm
Overall Length
123.00mm
Flute Length
73.00mm
Maximum Drilling Depth
73.00mm
Depth:Dia. Ratio
3xD
Depth x Dia. Ratio
3xD
Shank Length
48.00mm
Drilling Depth
51.00mm

Description

Jobber Drill Bit, Drill Bit Size 16.75mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.6594, Metric, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.