Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A3399XPL-3
Zoro #
G8163592
UPC #
04031132281780
Country of Origin
China
Dimensions
Drill Bit Size
3.00mm
Overall Length
66.00mm
Shank Dia.
6.00mm
Flute Length
30.00mm
Maximum Drilling Depth
30.00mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
5xD
Depth x Dia. Ratio
5xD
Details
Item
Jobber Drill Bit
Decimal Equivalent
0.1181
Point Type
Self-centering
Drill Bit Material
Solid Carbide
Application
For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, High-Temperature Alloys, Titanium Alloys and Hard Materials
Measurement System
Metric
Cutting Direction
Right Hand
Number of Pieces
1
List Number
A3382
Drill Bit Point Angle
140 Degrees
Drill Bit Grouping
Drill Bit
Drill Bit Finish
AlCrN
Coolant Through
Yes
Grade
K30F
Standards
DIN 6537
Coolant Fed
Coolant Through
Description
Jobber Drill Bit, Drill Bit Size 3.00mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.1181, Metric, Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.