Zoro Homepage
This item is Discontinued.
Walter Coolant Fed Drill, 5.3mm, 140, Carbide A3299XPL-5.3

Coolant Fed Drill, 5.3mm, 140, Carbide (Discontinued)

  • Mfr # A3299XPL-5.3
  • Zoro # G7879672
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3299XPL-5.3
Zoro #
G7879672
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
5.30mm
Shank Dia.
6.00mm
Overall Length
66.00mm
Flute Length
28.00mm
Maximum Drilling Depth
28.00mm
Depth:Dia. Ratio
3xD
Depth x Dia. Ratio
3xD
Drilling Depth
20.00mm
Shank Length
36.00mm

Description

Jobber Drill Bit, Drill Bit Size 5.30mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.2087, Metric, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.