Zoro Homepage
This item is Discontinued.
Walter Coolant Fed Drill, 6mm, 140, Carbide A6785TFP-6

Coolant Fed Drill, 6mm, 140, Carbide (Discontinued)

  • Mfr # A6785TFP-6
  • Zoro # G7920622
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6785TFP-6
Zoro #
G7920622
UPC #
04031132255491
Country of Origin
Germany

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
6.00 mm
Shank Dia.
6 mm
Overall Length
182.00 mm
Flute Length
144.00 mm
Maximum Drilling Depth
144 mm
Depth:Dia. Ratio
20xD
Depth x Dia. Ratio
20xD
Shank Length
36 mm
Drilling Depth
135.00mm
Drill Point Length
1.09mm
Drill Length Class
Jobber Length
Drill Diameter Tolerance
H7

Description

Jobber Length Drill Bit, Drill Bit Size 6.00 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.2362, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.