Zoro Homepage
This item is Discontinued.
Walter Coolant Fed Drill, 7.144mm, 140, Carbide A3299XPL-9/32IN

Coolant Fed Drill, 7.144mm, 140, Carbide (Discontinued)

  • Mfr # A3299XPL-9/32IN
  • Zoro # G7914697
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3299XPL-9/32IN
Zoro #
G7914697
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
9/32 in
Shank Dia.
8.00mm
Overall Length
79.00mm
Flute Length
41.00mm
Maximum Drilling Depth
41.00mm
Depth:Dia. Ratio
3xD
Depth x Dia. Ratio
3xD
Shank Length
36.00mm
Drilling Depth
29.00mm

Description

Jobber Drill Bit, Drill Bit Size 9/32 in, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.2813, Fractional Inch, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.