Coolant Fed Drill, 8.731mm, 140, Carbide (Discontinued)
- Mfr # A6985TFP-11/32IN
- Zoro # G7992923
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A6985TFP-11/32IN
Zoro #
G7992923
UPC #
-
Country of Origin
Germany
Dimensions
Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
11/32 in
Shank Dia.
10 mm
Overall Length
12 in
Flute Length
11 1/4 in
Maximum Drilling Depth
11 19/64 in
Depth:Dia. Ratio
30xD
Depth x Dia. Ratio
30xD
Shank Length
1 9/16 in
Drilling Depth
273.00mm
Drill Length Class
Jobber Length
Drill Diameter Tolerance
H7
Drill Point Length
1.59mm
Description
Jobber Length Drill Bit, Drill Bit Size 11/32 in, Drill Bit Point Angle 140 Degrees , Carbide, TiNAl, Decimal Equivalent 0.3438, Fractional Inch, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.